Apply to be a TradeMaster!
Main product image of Altivar ATV320 Variable Speed Drive, 4kW, 3 PH (500V)
Magnifying glass
Hover image to zoom

Altivar ATV320 Variable Speed Drive, 4kW, 3 PH (500V)

Brand:
Square D
SKU:
ATV320U40N4C
Rating:
(0)
Q&A:
(0)
Altivar ATV320 Variable Speed Drive, 4kW, 3 PH (500V)
Magnifying glass
Hover image to zoom
$1,390.35 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
500v
Product Highlight: Amperage
9.5 Amps

Description

–
The Altivar Machine ATV320 drive is robust, simple to commission, and easy to integrate into different machine layouts and cabinets. It can also be integrated into commonly used automation architectures. The Altivar ATV320's variable speed drives are particularly suitable for applications involving simple industrial machines. The ATV320 embeds many practical functions so that advanced application requirements can be covered. This model is designed to improve machine performance and increase machine availability while reducing the total machine cost.

Specifications:
  • Range of Product: Altivar Machine ATV320
  • Product Type: Variable speed drive
  • Product Specific Application: Complex machines
  • Maximum Output Voltage: 500 V
  • Nominal Output Current: 9.5 A
  • Motor Power kW: 4.0 kW heavy duty
  • Network Frequency: 50-60 Hz
  • IP Degree of Protection: IP20

Specs

–
Voltage:

500v

Amperage:

9.5

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy