Apply to be a TradeMaster!
ATV600 Variable Speed Drive, 18.5kW, 3 PH (240V, 25 HP)

ATV600 Variable Speed Drive, 18.5kW, 3 PH (240V, 25 HP)

Brand:
Square D
SKU:
ATV630D18M3
Rating:
(0)
Q&A:
(0)
ATV600 Variable Speed Drive, 18.5kW, 3 PH (240V, 25 HP)
$5,135.79 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Horse Power
25 HP

Description

–

ATV630D18M3 is a ATV600 Variable Speed Drive,18.5kW, 3 PH (240V, 25 HP) manufactured by Square-D.

Specs

–
Phase:

3

Voltage:

240v

Horse Power:

25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy