Apply to be a TradeMaster!
Main product image of Heating Element Thermal Unit, Type S, Type B, Melting Alloy, Class 20
Magnifying glass
Hover image to zoom

Heating Element Thermal Unit, Type S, Type B, Melting Alloy, Class 20

Brand:
Square D
SKU:
B5.50
Rating:
(0)
Q&A:
(0)
Heating Element Thermal Unit, Type S, Type B, Melting Alloy, Class 20
Magnifying glass
Hover image to zoom
$54.20 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
4.1 Amps

Description

–
Heating Element Thermal Unit, Type S, Type B, Melting Alloy, Class 20

Specifications:
  • Range of Product: B
  • Thermal Overload Type: Melting Alloy
  • Motor Tripping Class: 20
  • Warranty: 18 Months
  • Number of Phases: 3
  • Motor Full Load: 3.70A-4.11A

Specs

–
Product Type:

Overload Relay

Replacement Part

Amperage:

4.1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy