Apply to be a TradeMaster!
Main product image of Contactor Thermal Unit (Type B, Melting Alloy, Class 20), B88.0
Magnifying glass
Hover image to zoom

Contactor Thermal Unit (Type B, Melting Alloy, Class 20), B88.0

Brand:
Square D
SKU:
B88.0
Rating:
(0)
Q&A:
(0)
Contactor Thermal Unit (Type B, Melting Alloy, Class 20), B88.0
Magnifying glass
Hover image to zoom
$50.34 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Linergy NEMA sectional terminal blocks are for terminating wire and are designed to NEMA standards. This Square D terminal block mounting track is designed specifically for 9080G terminal blocks. The track is pre-punched with oblong slots to make mounting the track to the panel easier. This terminal block track is 9 inches long. This track is made of galvanized steel.

Features:
  • Contactor Accessory Type: Thermal Unit
  • For Use With: B Series

Specs

–
Product Type:

Contactor

Enclosure Type:

Open

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy