Apply to be a TradeMaster!
Main product image of Type SKE Alternating Relay 10A, 480V
Magnifying glass
Hover image to zoom

Type SKE Alternating Relay 10A, 480V

Brand:
Square D
SKU:
CA2SKE20T7
Rating:
(1)
Q&A:
(0)
Type SKE Alternating Relay 10A, 480V
Magnifying glass
Hover image to zoom
$182.46 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V
Product Highlight: Amperage
10 Amps

Description

–
  • Ac Operated
  • Coil Voltage 480 Vac At 50/60 Hz
  • 2 Pole
  • Contact Configuration 2NO
  • Contact Voltage 600 Vac, 240 Vdc
  • Contact Current 10 Ampere At 600 Vac, 0.2 Ampere At 240 Vdc
  • Open
  • Approval UL, CSA, CE
  • Specs

    –
    Voltage:

    480V

    Amperage:

    10

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    yes I would use this product again

    alternating relay to control air compressor
    turbo
    new market md
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy