Apply to be a TradeMaster!
Main product image of TeSys D Control Relay 10A (240V)
Magnifying glass
Hover image to zoom

TeSys D Control Relay 10A (240V)

Brand:
Square D
SKU:
CAD326U7
Rating:
(0)
Q&A:
(0)
TeSys D Control Relay 10A (240V)
Magnifying glass
Hover image to zoom
$146.96 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Amperage
10 Amps

Description

–
TeSys D Control Relay 10A (240V)

Specifications:
  • Range: TeSys
  • Product Name: TeSys CAD
  • Product or Component Type: Control Relay
  • Contactor Application: Control Circuit
  • Utilisation Category: AC-14, AC-15, DC-13
  • Pole Contact Composition: 3 NO + 2 NC
  • [Ue] Rated Operational Voltage: <= 690 V AC 25...400 Hz
  • Control Circuit Type: AC 50/60 Hz
  • [Uc] Control Circuit Voltage: 240 V AC 50/60 Hz
  • [Uimp] Rated Impulse Withstand Voltage: 6 kV IEC 60947
  • [Ith] Conventional Free Air Thermal Current: 10 A 140 °F (60 °C)
  • Irms Rated Making Capacity: 140 A AC IEC 60947-5-1, 250 A DC IEC 60947-5-1
  • [Icw] Rated Short-Time Withstand Current: 100 A - 1 s, 120 A - 500 ms, 140 A - 100 ms
  • Associated Fuse Rating: 10 A gG IEC 60947-5-1
  • [Ui] Rated Insulation Voltage: 600 V UL, 600 V CSA, 690 V IEC 60947-5-1
  • Mounting Support: Plate, Rail
  • Connections - Terminals: Lugs-Ring Terminals 0.31 in (8 mm))
  • Operating Time: 12...22 ms Coil Energisation and NO Closing, 4...12 ms Coil De-Energisation and NO Opening, 4...19 ms Coil Energisation and NC Opening, 6...17 ms Coil De-Energisation and NC Closing
  • Mechanical Durability: 30 Mcycles
  • Minimum Switching Voltage: 17 V
  • Minimum Switching Current: 5 mA
  • Warranty: 18 months

Specs

–
Product Type:

Relay

Voltage:

240v

Amperage:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy