Apply to be a TradeMaster!
Main product image of Fuse Carrier TeSys DF, 1P 32A, Fuse Size 10 x 38 mm, w/ Blown Fuse Indicator
Magnifying glass
Hover image to zoom

Fuse Carrier TeSys DF, 1P 32A, Fuse Size 10 x 38 mm, w/ Blown Fuse Indicator

Brand:
Square D
SKU:
DF101V
Rating:
(0)
Q&A:
(0)
Fuse Carrier TeSys DF, 1P 32A, Fuse Size 10 x 38 mm, w/ Blown Fuse Indicator
Magnifying glass
Hover image to zoom
$17.32 each
BOX UP & SAVE 5%
$197.40 box of 12
$16.45 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
32 Amps

Description

–
For protection of control circuits or transformers.

Features:
  • Range: TeSys
  • Product name: TeSys DF
  • Product or component type: Fuse carrier
  • Device short name: DF10
  • Product compatibility: DF2CA fuse cartridge, DF2CN fuse cartridge
  • Poles: 1P
  • Fuse size: 10 x 38 mm
  • Fuse type: aM, gG
  • Control type: Toggle padlockable
  • Local Signalling: Blown fuse indication
  • Utilisation category: AC-20B IEC 60947-3, DC-20B IEC 60947-3
  • [Ue] rated operational voltage: 690 V AC, 690 V DC
  • [Ie] rated operational current: 32 A
  • [Ui] rated insulation voltage: 1000 V AC
  • [Uimp] rated impulse withstand voltage: 6 kV
  • Overvoltage category: III
  • Short-circuit withstand: 120 kA 400 V IEC 60947-3
  • Power dissipation in W: 3 W maximum power dissipation by fuse
  • Complementary: Standards EN/IEC 60947-3, EN/IEC 60269-2, UL 4248-1, CSA C22.2 No 4248-1, EN 45545-2 R22 HL2
  • Product certifications IEC, UL recognized, CSA, CCC, EAC, DNV-GL

Specs

–
Fuse Size:

10 x 38 mm

Amperage:

32

Poles:

1

Fuse Type:

gG

aM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy