Apply to be a TradeMaster!
Main product image of Fuse carrier TeSys DF, 2P 30A, Fuse Class CC
Magnifying glass
Hover image to zoom

Fuse carrier TeSys DF, 2P 30A, Fuse Class CC

Brand:
Square D
SKU:
DFCC2
Rating:
(0)
Q&A:
(0)
Fuse carrier TeSys DF, 2P 30A, Fuse Class CC
Magnifying glass
Hover image to zoom
$55.66 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps

Description

–
For protection of control circuits or transformers.

Features:
  • Range: TeSys
  • Product name: TeSys DF
  • Product or component type: Fuse carrier
  • Device short name: DFCC
  • Poles: 2P
  • Fuse type: CC
  • Control type: Toggle padlockable
  • Utilisation category: AC-20B IEC 60947-3
  • [Ue] rated operational voltage: 690 V AC
  • [Ie] rated operational current: 30 A
  • [Ui] rated insulation voltage: 600 V AC
  • [Uimp] rated impulse withstand voltage: 6 kV
  • Short-circuit withstand: 200 kA 600 UL 512
  • Power dissipation in W: 3 W maximum power dissipation by fuse
  • Complementary: Standards UL 4248-1, UL 4248-4, CSA C22.2 No 4248-1, CSA C22.2 No 4248-4
  • Product certifications UL recognized, CSA

Specs

–
Fuse Size:

10 x 38 mm

Poles:

2

Amperage:

30

Fuse Type:

CC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy