Apply to be a TradeMaster!
Main product image of 3 Pole Easy TeSys DPE IEC Non-Reversing Contactor (15HP, 32A, 480 VAC, 24V)
Magnifying glass
Hover image to zoom

3 Pole Easy TeSys DPE IEC Non-Reversing Contactor (15HP, 32A, 480 VAC, 24V)

Brand:
Square D
SKU:
DPE32B7
Rating:
(0)
Q&A:
(0)
3 Pole Easy TeSys DPE IEC Non-Reversing Contactor (15HP, 32A, 480 VAC, 24V)
Magnifying glass
Hover image to zoom
$50.58 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
15 HP
Product Highlight: Amperage
32 Amps
Product Highlight: Voltage
24V, 480 VAC

Description

–
Product Specifications
  • Contactor Application: Resistive load, Motor control
  • Poles Description: 3P
  • Pole Contact Composition: 3 NO
  • Control Circuit Type: DC
  • Control Circuit Voltage: 24 V DC
  • Operating Voltage: 480 VAC
  • Auxiliary Contact Composition: 1 NO
  • Mounting Support: Rail, Plate

Specs

–
Product Type:

Contactor

Poles:

3

Horse Power:

15

Amperage:

32

Voltage:

24V

480 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy