Apply to be a TradeMaster!
Main product image of Easy TeSys DPER Thermal Overload Relay (0.25 - 0.40A, Class 10)
Magnifying glass
Hover image to zoom

Easy TeSys DPER Thermal Overload Relay (0.25 - 0.40A, Class 10)

Brand:
Square D
SKU:
DPER03
Rating:
(0)
Q&A:
(0)
Easy TeSys DPER Thermal Overload Relay (0.25 - 0.40A, Class 10)
Magnifying glass
Hover image to zoom
$22.74 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
0.4 Amps

Description

–
Easy TeSys DPER Thermal Overload Relay (0.25 - 0.40A, Class 10)

Specifications:
  • Range: Easy TeSys
  • Product name: Easy TeSys DPER
  • Product or Component Type: Thermal overload relay
  • Device short name: DPER
  • Relay application: Overload protection
  • Product compatibility: Contactor DPE09-38
  • Phase failure sensitivity: Tripping current 130% of Ir on two phase, the last one at 0

Specs

–
Amperage:

0.4

Product Type:

Overload Relay

Overload Protection:

Thermally

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy