Apply to be a TradeMaster!
Main product image of 20 Amp, 277 V, 1 Pole, Bolt On Miniature Circuit Breaker 18 kA Breaking Capacity, 12, 14 AWG, EDB14020
Magnifying glass
Hover image to zoom

20 Amp, 277 V, 1 Pole, Bolt On Miniature Circuit Breaker 18 kA Breaking Capacity, 12, 14 AWG, EDB14020

Brand:
Square D
SKU:
EDB14020
Rating:
(0)
Q&A:
(0)
20 Amp, 277 V, 1 Pole, Bolt On Miniature Circuit Breaker 18 kA Breaking Capacity, 12, 14 AWG, EDB14020
Magnifying glass
Hover image to zoom
$156.96 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: Amperage
20 Amps

Description

–
EDB14020 is a 20 Amp, 277 V, 1 Pole, Bolt On Miniature Circuit Breaker 18 kA Breaking Capacity, 12, 14 AWG manufactured by Square-D.

Specs

–
Country of Origin:

Mexico

Voltage:

277v

Poles:

1

Amperage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy