Square D E-Frame Circuit Breakers are bolt-on miniature circuit breakers with an 18 kA breaking capacity, as shown on models like the EDB14020. The listing includes 1, 2 and 3 pole configurations in amperages that include 15, 20 and 40 amps. Single pole models such as the EDB14020 are rated 277 V, while the 2 and 3 pole models such as the EDB24020 and EDB34020 carry a 480Y/277 V rating. Every product record in the listing lists Mexico as the country of origin. The product names also give the full ratings, including amperage, voltage, poles and breaking capacity. Electricians and facility contractors replacing a breaker should match the catalog number to the existing device. Because the voltage rating, pole count and amperage all vary by catalog number, reading the full model description before ordering keeps a panel job from stalling on a mismatched breaker.
Subcategories
Buying Guide
Start with the electrical requirements. Match amperage, pole count and voltage to the circuit. The listing includes 15, 20 and 40 amp ratings, 1, 2 and 3 pole configurations, and voltage ratings of 277 V and 480Y/277 V. Single pole models such as the EDB14020 list 277 V, while the EDB24020 and EDB34020 list 480Y/277 V.
Next, check breaking capacity. The models in the listing, including the EDB14040 and the EDB34015, list 18 kA breaking capacity. Compare that figure to the calculated fault current at the panel, and confirm it with the engineer or the authority having jurisdiction.
Then confirm the panel and conductor details. When selecting Square D E-Frame Circuit Breakers, remember that each is a bolt-on miniature circuit breaker, so verify the breaker style fits the panelboard in place. The product names list 12, 14 AWG, so check conductor sizing against the load and the terminal ratings on the device.
Finally, read the catalog number in full before ordering. Catalog numbers such as the EDB34020 and EDB34015 differ by a few characters yet carry different amperage ratings. Record the catalog number from the existing breaker, then compare it with the product page. Country of origin is listed as Mexico on the product records, which helps when a project has sourcing requirements.
Frequently Asked Questions
What breaking capacity do Square D E-Frame Circuit Breakers have?
The Square D E-Frame Circuit Breakers in the listing, including the EDB14020 and EDB34020, list 18 kA breaking capacity. Compare that rating to the fault current at the installation before ordering.
What voltage ratings do Square D E-Frame Circuit Breakers carry?
Single pole models such as the EDB14020 are rated 277 V. The 2 and 3 pole models such as the EDB24020 and EDB34020 list 480Y/277 V. Confirm the system voltage before choosing a Square D E-Frame breaker.
Which pole counts show up in the Square D E-Frame Circuit Breakers listing?
The listing includes 1 pole models such as the EDB14020, 2 pole models such as the EDB24020 and 3 pole models such as the EDB34020. Pole count is part of the catalog description for Square D E-Frame Circuit Breakers, so read it in full.
What amperage ratings are listed for Square D E-Frame Circuit Breakers?
The listing includes 15 amp (EDB34015), 20 amp (EDB14020) and 40 amp (EDB14040) models. Amperage differs by catalog number, so match it to the circuit being protected.
Are Square D E-Frame Circuit Breakers bolt-on style?
The Square D E-Frame Circuit Breakers in the listing are described as bolt-on miniature circuit breakers. Verify that the panelboard accepts a bolt-on device before ordering.