Apply to be a TradeMaster!
Main product image of 2 Pole Bolt On Miniature Circuit Breaker (40A, 480Y/277V, 18kA), EDB24040
Magnifying glass
Hover image to zoom

2 Pole Bolt On Miniature Circuit Breaker (40A, 480Y/277V, 18kA), EDB24040

Brand:
Square D
SKU:
EDB24040
Rating:
(0)
Q&A:
(0)
2 Pole Bolt On Miniature Circuit Breaker (40A, 480Y/277V, 18kA), EDB24040
Magnifying glass
Hover image to zoom
$756.77 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: Amperage
40 Amps

Description

–
E-Frame Breaker are Lighting Panelboard Circuit breakers that are proven effective and reliable which provide a wide variety or robust features that are use specifically in Square D NF Panelboards. This range of breaker is ideally designed to offer superior overload and short circuit protection. All E-Frame breakers have a thermal-magnetic trip unit as well as signal indicator that will indicate when a trip has occur. Mounting bolts are used to hold these breakers in place. This E-Frame breaker is 40A, 2 pole, and has an operating voltage of 480Y/277 VAC. It also provides a 25 kA max interrupt rating at 120 VAC. This device has a hold current of 630A which is the maximum current the breaker can be held to ensure it will trip and a trip current of 1800A which is the current value when the breaker is guaranteed to trip. Many accessories are available for this breaker. This breaker was calibrated for 40 degrees C. This product is UL Listed as High Intensity Discharge. HACR rated.

Features:
  • Circuit Breaker Type: Miniature Circuit Breaker
  • Amperage: 40
  • Voltage: 277/480V
  • Number Of Poles: 2
  • Terminal Connection Type: Lug

Specs

–
Voltage:

277v

Product Type:

Circuit Breaker

Amperage:

40

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy