Apply to be a TradeMaster!
Main product image of 60 Amp, 480Y/277 V, 3 Pole, Bolt On Miniature Circuit Breaker, 18 kA , 14-6 (Aluminum Copper) AWG, 4.05" x 5.66" x 2.94", EDB34060
Magnifying glass
Hover image to zoom

60 Amp, 480Y/277 V, 3 Pole, Bolt On Miniature Circuit Breaker, 18 kA , 14-6 (Aluminum Copper) AWG, 4.05" x 5.66" x 2.94", EDB34060

Brand:
Square D
SKU:
EDB34060
Rating:
(0)
Q&A:
(0)
60 Amp, 480Y/277 V, 3 Pole, Bolt On Miniature Circuit Breaker, 18 kA , 14-6 (Aluminum Copper) AWG, 4.05" x 5.66" x 2.94", EDB34060
Magnifying glass
Hover image to zoom
$786.93 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: Amperage
60 Amps

Description

–
EDB34060 is a 60 Amp, 480Y/277 V, 3 Pole, Bolt On Miniature Circuit Breaker Thermal Magnetic Trip, 18 kA Breaking Capacity, 14-6 (Aluminum Copper) AWG, 4.05" Deep x 5.66" High x 2.94" Wide manufactured by Square-D.

Specs

–
Voltage:

277v

Amperage:

60

Country of Origin:

Mexico

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy