Shop Resideo Sale
Main product image of TeSys GS, Switch Disconnecter Fuse, 3P, 600V, Type CC Fuse
Magnifying glass
Hover image to zoom

TeSys GS, Switch Disconnecter Fuse, 3P, 600V, Type CC Fuse

Brand:
Square D
SKU:
GS1DDU3
Rating:
(0)
Q&A:
(0)
TeSys GS, Switch Disconnecter Fuse, 3P, 600V, Type CC Fuse
Magnifying glass
Hover image to zoom
$395.54 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
600V

Description

–
Features:
  • Range: TeSys
  • Product: TeSys GS
  • Product Short Name: GS1 DD
  • Product Type: Switch Disconnecter Fuse
  • Poles: 3P
  • Contacts: 3 NO
  • [Ie] Rated Operational Current: 30A
  • Network Type: AC, DC
  • Fuse Size: CC
  • Fuse Type: UL
  • Product certifications LROS (Lloyds register of shipping), LOVAG, ASEFA

Specs

–
Poles:

3

Amperage:

30

Fuse Type:

CC

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy