Apply to be a TradeMaster!
Main product image of Front Mounted External Rotary Handle for TeSys GS Series
Magnifying glass
Hover image to zoom

Front Mounted External Rotary Handle for TeSys GS Series

Brand:
Square D
SKU:
GS2AH110
Rating:
(0)
Q&A:
(0)
Front Mounted External Rotary Handle for TeSys GS Series
Magnifying glass
Hover image to zoom
$46.42 each
Backorder
Backorder
Get it Fri, Sep 18 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
30 Amps
Product Highlight: Color
Black

Description

External rotary handle, TeSys GS, black handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL

Features:
  • Type of Operating Handle: External Frontal
  • Color: Black
  • Includes Rotary Handle Padlocking
  • Switch Rated Current: 30A
  • Standards Met: UL, CSA
  • NEMA 3R/12

Specs

Product Type:

Handle

Amperage:

30

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy