Shop Resideo Sale
Main product image of TeSys GV2, Combination Block, Pack of 10 (3P, 32A, 600V)
Magnifying glass
Hover image to zoom

TeSys GV2, Combination Block, Pack of 10 (3P, 32A, 600V)

Brand:
Square D
SKU:
GV2AF3
Rating:
(0)
Q&A:
(0)
TeSys GV2, Combination Block, Pack of 10 (3P, 32A, 600V)
Magnifying glass
Hover image to zoom
$6.06 each
In Stock
In Stock
Get 3 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
32 Amps

Description

–
TeSys GV2, interconnection block, to connect GV2 and LC1D09 to D38 contactor

Features:
  • Range: Linergy
  • Product name: FT
  • Device short name: GV2AF
  • Product or Component Type: Combination block
  • Accessory / separate part category: Connection accessory
  • Range compatibility: TeSys GV2, TeSys D

Specs

–
Product Type:

Accessory

Voltage:

600V

Poles:

3

Amperage:

32

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy