Shop Resideo Sale
Main product image of Linergy FT Comb Busbar (63A, 2 tap-offs, 45 mm Pitch)
Magnifying glass
Hover image to zoom

Linergy FT Comb Busbar (63A, 2 tap-offs, 45 mm Pitch)

Brand:
Square D
SKU:
GV2G245
Rating:
(0)
Q&A:
(0)
Linergy FT Comb Busbar (63A, 2 tap-offs, 45 mm Pitch)
Magnifying glass
Hover image to zoom
$28.83 each
In Stock
In Stock
Get 1 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
690v
Product Highlight: Amperage
63 Amps

Description

–
Linergy FT Comb Busbar (63A, 2 tap-offs, 45 mm Pitch)

Features:
  • Range: Linergy
  • Product name: FT
  • Device short name: GV2G
  • Product or Component Type: Comb busbar
  • Accessory / separate part category: Connection accessory
  • Poles description: 3P
  • Range compatibility: TeSys D, TeSys GV2, TeSys K, TeSys U
  • Number of tap-offs: 2
  • [Ith] Conventional free air thermal current: 63 A
  • Connection pitch: 1.77 in (45 mm)

Specs

–
Product Type:

Accessory

Voltage:

690v

Poles:

3

Amperage:

63

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy