Apply to be a TradeMaster!
Main product image of TeSys GV2 NEMA 1 Surface Mount Enclosure, For TeSys GV2ME
Magnifying glass
Hover image to zoom

TeSys GV2 NEMA 1 Surface Mount Enclosure, For TeSys GV2ME

Brand:
Square D
SKU:
GV2MC01
Rating:
(0)
Q&A:
(0)
TeSys GV2 NEMA 1 Surface Mount Enclosure, For TeSys GV2ME
Magnifying glass
Hover image to zoom
$99.17 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
TeSys GV2 NEMA 1 Surface Mount Enclosure, For TeSys GV2ME

Features:
  • range: TeSys
  • Product or Component Type: Enclosure
  • device short name: GV2MC
  • accessory / separate part category: Mounting accessory
  • Product Compatibility: GV2ME
  • enclosure type: Surface mounting

Specs

–
Product Type:

Enclosure

Enclosure Type:

NEMA-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy