Apply to be a TradeMaster!
Main product image of TeSys GV2 Manual Starter & Protector w/ Rotary Knob, Screw Clamps 6-10A (600V)
Magnifying glass
Hover image to zoom

TeSys GV2 Manual Starter & Protector w/ Rotary Knob, Screw Clamps 6-10A (600V)

Brand:
Square D
SKU:
GV2P14
Rating:
(0)
Q&A:
(0)
TeSys GV2 Manual Starter & Protector w/ Rotary Knob, Screw Clamps 6-10A (600V)
Magnifying glass
Hover image to zoom
$259.20 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
690v
Product Highlight: Warranty
18 Month Warranty

Description

–
TeSys GV2 Manual Starter and Protector, thermal magnetic circuit protector, rotary handle, 6 to 10 A, screw clamp

Specifications:
  • Range: TeSys
  • Product name: TeSys GV2
  • Product/Component Type: Circuit breaker
  • Device short name: GV2P
  • Device application: Motor
  • Trip unit technology: Thermal-magnetic
  • Poles: 3
  • Network Type: AC
  • Utilization Category: AC-3 conforming to IEC 60947-4-1, Category A conforming to IEC 60947-2
  • Network frequency: 50/60 Hz conforming to IEC 60947-4-1
  • Operating Position: Any Position
  • Control Type: Rotary Knob
  • Line Rated Current: 10A
  • Thermal Protection Adjustment Range: 6-10A
  • Magnetic Tripping Current: 138A
  • Mechanical Durability: 100,000 cycles
  • Power Dissipation Per Pole: 2.5 W

Specs

–
Control:

Rotary Knob

Rotary Knob

Rotary Knob

Product Type:

Protector

Starter

Type:

Manual

Voltage:

690v

Poles:

3

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy