Apply to be a TradeMaster!
Main product image of TeSys GV2 Motor Circuit Breaker (3P, 6.3A, 690V)
Magnifying glass
Hover image to zoom

TeSys GV2 Motor Circuit Breaker (3P, 6.3A, 690V)

Brand:
Square D
SKU:
GV2RT10
Rating:
(0)
Q&A:
(0)
TeSys GV2 Motor Circuit Breaker (3P, 6.3A, 690V)
Magnifying glass
Hover image to zoom
$166.65 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
690v
Product Highlight: Amperage
6.3 Amps

Description

–
TeSys GV2 Motor Circuit Breaker (3P, 6.3A, 690V)

TeSys GV motor circuit breaker, 3 poles (3P), 6.3A/690V, for high starting current peak motor applications 2.2kW@400V. It provides a thermal-magnetic protection with a thermal setting range 4-6.3A, a magnetic tripping level at 20xIn, high breaking capacity Icu 100kA@400V. Connection by screw clamp terminals. Start-stop control by toggle guaranteed for 100 000 cycles AC-3. It can be used for protection of 3-phase transformer applications. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).

Specs

–
Product Type:

Accessory

Voltage:

690v

Poles:

3

Amperage:

6.3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy