Shop Resideo Sale
Main product image of Manual Starter w/ Rotary Knob, 30-40A, 600V
Magnifying glass
Hover image to zoom

Manual Starter w/ Rotary Knob, 30-40A, 600V

Brand:
Square D
SKU:
GV3P40
Rating:
(0)
Q&A:
(0)
Manual Starter w/ Rotary Knob, 30-40A, 600V
Magnifying glass
Hover image to zoom
$580.11 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V

Description

–
Motor Starter, IEC, Amps AC 30 to 40, Max. Voltage 600, Description/Special Features Class 10 Ambient-Compensated Thermal Overload Relay, Instantaneous Trip Mechanism, Number of Poles 3, Starter Type Manual, Height (In.) 4.70, Width (In.) 2.40, Depth (In.) 4.40, 3, 5, 10, 10, 30/30, Standards UL/ CSA

Specs

–
Product Type:

Starter

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy