Shop Resideo Sale
Main product image of Front Mount Normally Open/Normally Closed Auxiliary Contact
Magnifying glass
Hover image to zoom

Front Mount Normally Open/Normally Closed Auxiliary Contact

Brand:
Square D
SKU:
GVAE11
Rating:
(0)
Q&A:
(0)
Front Mount Normally Open/Normally Closed Auxiliary Contact
Magnifying glass
Hover image to zoom
$45.34 each
In Stock
In Stock
Get 6 Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Item: Auxiliary Contact
  • Amps: 2.5
  • For Use With: GV2 and GV3P Series
  • Application: GV2L, GV2LE, GV2ME, GV2P, GV2RT, GV3L, GV3P
  • Mounting: Front
  • Number of NC Aux. Contacts: 1
  • Number of NO Aux. Contacts: 1
  • Number of Contacts: 2
  • Operating Cycles: 100000 cycles
  • Commodity Code: 4190
  • Connection: Screw clamp terminals
  • Environmental Conditions: Normal environment
  • Voltage Rating: 24...60 V DC, 24...240 V AC
  • Used On: Tesys[T] Manual Starter/Protector
  • Standard: UL, CSA, IEC
  • Special Features: 1 NO + 1 NC
  • UNSPSC: 39121521

Specs

–
Product Type:

Contactor

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy