Apply to be a TradeMaster!
Main product image of Homeline 40 Circuit Indoor Main Lug Plug-On Neutral Load Center, 20 Space, 120/240V (125A)
Magnifying glass
Hover image to zoom

Homeline 40 Circuit Indoor Main Lug Plug-On Neutral Load Center, 20 Space, 120/240V (125A)

Brand:
Square D
SKU:
HOM2040L125PC
Rating:
(1)
Q&A:
(0)
Homeline 40 Circuit Indoor Main Lug Plug-On Neutral Load Center, 20 Space, 120/240V (125A)
Magnifying glass
Hover image to zoom
$83.70 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
125 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Indoor Only

Description

–
Homeline 40 Circuit Main Lug Plug-On Neutral Load Center, 20 Space, 120/240V (125A), Convertible Mains—Factory-installed Main Lugs, QOM1 Main Frame Size—Convertible to Main Circuit Breaker

Specifications:
  • Product Type: Load Center
  • Mains Rating: 125 A
  • Spaces: 20
  • Max. Single Pole Circuits: 40
  • Max. Tandem Circuit Breakers: 20
  • Box No. 8

Specs

–
Product Type:

Load Center

Amperage:

125

Number of Circuits:

40

Spaces:

20

Phase:

1

Voltage:

120/240V

Wiring:

3 Wire

Installation Type:

Indoor Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Homeline 2 Pole Miniature Circuit Breaker (120/240V, 20A)
SKU: HOM220
Square D

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Compromise between great price and high quality.

The Homelite products from Square D are really cheap, but not made to the quality standards of other brands (or typically from Square D). the limited number of breaker brands that can be used with UL sanction is not a problem here, but it could be in different circumstances. The box is great for my application, but anyone should know what they are getting for a great price.
Ed
Plainfield ,VT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy