Apply to be a TradeMaster!
Main product image of Homeline Single Pole 20A Miniature Circuit Breaker
Magnifying glass
Hover image to zoom

Homeline Single Pole 20A Miniature Circuit Breaker

Brand:
Square D
SKU:
HOM120
Rating:
(1)
Q&A:
(0)
Homeline Single Pole 20A Miniature Circuit Breaker
Magnifying glass
Hover image to zoom
$7.30 each
In Stock
In Stock
Get 103 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
20 Amps

Description

–
The Square D by Schneider Electric Homeline 20 Amp One-Pole Circuit Breaker is used for overload and short-circuit protection of your electrical system.
  • Designed exclusively for the residential market, Homeline products offer everything you need to distribute electricity throughout your home
  • Plug-on design, easy to install
  • Switching duty rating (SWD) for 20 Amp one-pole breakers
  • Compatible with Homeline load centers and CSED devices
  • 120/240 Vac
  • Contains 10,000 AIR
  • ANSI certified and UL listed
  • Limited lifetime warranty

Specs

–
Product Type:

Circuit Breaker

Voltage:

120v

Poles:

1

Amperage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Homeline Single Pole 20A Tandem Miniature Circuit Breaker
SKU: HOMT2020
Square D

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I WOULD BUY AGAIN.

Fair Price and Quick delivery'
Blackcat
Ga.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy