Shop Resideo Sale
Main product image of Homeline 4 Circuit Spa Panel Main Lug Load Center w/ Breaker, 2 Space, 120/240V (50A)
Magnifying glass
Hover image to zoom

Homeline 4 Circuit Spa Panel Main Lug Load Center w/ Breaker, 2 Space, 120/240V (50A)

Brand:
Square D
SKU:
HOME250SPA
Rating:
(44)
Q&A:
(2)
Homeline 4 Circuit Spa Panel Main Lug Load Center w/ Breaker, 2 Space, 120/240V (50A)
Magnifying glass
Hover image to zoom
$134.76 each
Out of Stock
Out of Stock
Get it Fri, Nov 27 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
120/240V

Description

–
Homeline 4 Circuit Spa Panel Main Lug Load Center, 2 Space, 120/240V (50A)

Specifications:
  • Product Type: Spa Panel
  • Line Rated Current : 50 A
  • Short-circuit current : 10 kA
  • Product Range: Homeline
  • Load Center Type: Main Lugs
  • Number of Spaces: 2
  • Number of Circuits: 4
  • Number of Phases: 1
  • Wiring Configuration: 3 Wire
  • Cover Type: Surface Cover
  • Enclosure Rating: NEMA 3R outdoor
  • Ue Rated Operational Voltage: 120/240 VAC

Specs

–
Product Type:

Load Center

Amperage:

50

Number of Circuits:

4

Current (amps):

10 kA

Spaces:

2

Phase:

1

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.86 out of 44 reviews
98% would recommend this product
4.86
out of 44 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
5%
3 star
5%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great product at a reasonable price

Recent purchases this breaker box for a spa/hot tub installation. I am a DIY'er and installing this box along with the 6/3 wire was straight forward. Plenty of room to hook up the wire. In the same conduit to and from the box, I had 10/2 passing through. This was my first purchase through SupplyHouse and I'll will come back again for my next project. Shipping was fast and prices were more competitive than the big box stores. Excellent job Supply House!
VS

Most Liked Negative Review

I would buy it again, however there was an issue

The box is fine, the pricing was perfect, the only issue I had was the 50 amp GFCI breaker was not functioning when I purchased it. I had a 50 amp GFCI breaker in my shop so I was able to use that no harm.l, no foul. I would buy this product again however I would ask that make sure it is properly functioning.
Showing 1-10 of 44 reviews

I love the product . Good quality

I use it on hot tub installations, most of them are 50 amp or less.
Tonka
Pasco wa
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'll continue buying this product over and over

It's perfect for all hot tubs 50 amp and below.
Tonka
Wa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Very good price, it works good.
Tonka
Pasco wa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What a spa owner needs

Allows a perfect, fast and easy installation for a spa.
YPJR
Hudson,FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item at a great price!

I purchased a Spa discount switch for a great price delivered in 2 days to my house. Everything worked out perfectly.
Kelvis
Kentucky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Delivered very quickly.
Mike
Bluffton SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value

Worked perfectly for a great price with quick delivery
Alan
Lenoir City TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

👍🏽

Good product great price on
Al
Myrtle Beach
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product Great price fast delivery
Bill
Az
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best prices around

I use a lot of these for EV chargers , the same breaker alone is double the cost at the supply house , these are the best prices I've seen , thanks supply house for staying competitive
Sparky 144
Denver
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is the enclosed breaker with this item GFCI 50 AMP double breaker?

Asked by Kimberly 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Kimberly, thanks for writing in. Yes, this includes a 2 pole, 50 amp breaker (SKU: HOM250GFI) - https://www.supplyhouse.com/Square-D-HOM250GFI-Homeline-2-Pole-Miniature-GFI-Circuit-Breaker-120-240V-50A

Was this review helpful to you?

Q: Is there 2 breakers in that panel. 20 an 30 gfci breaker to make 4 circuts

Asked by Hut tob 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. This comes with 2 pole circuit breaker, part number HOM250GFI.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy