Shop Resideo Sale
Main product image of TeSys K - Suppressor Module Varistor, Peak Limiting (50-129V AC/DC)
Magnifying glass
Hover image to zoom

TeSys K - Suppressor Module Varistor, Peak Limiting (50-129V AC/DC)

Brand:
Square D
SKU:
LA4KE1FC
Rating:
(0)
Q&A:
(0)
TeSys K - Suppressor Module Varistor, Peak Limiting (50-129V AC/DC)
Magnifying glass
Hover image to zoom
$11.92 each
In Stock
In Stock
Get 7 Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
50-129V AC/DC
Product Highlight: Warranty
18 Month Warranty

Description

–
TeSys K - Suppressor Module Varistor, Peak Limiting (50-129V AC/DC)

Specifications:
  • Product Range: TeSys
  • Product or Component Type: Suppressor Module
  • Product Compatibility: LC1K, LP1K, LP4K, CA2K, CA3K
  • Mounting Location: Front Side
  • Mounting Mode: Clip-on
  • Suppressor Technology: Varistor (Peak Limiting)
  • [Uc] Control Circuit Voltage: 50...129 V AC, 50...129 V DC
  • Maximum Peak Voltage: 2 Uc
  • Local Signalling: LED
  • Ambient Air Temperature for Operation: -13…122 °F (-25…50 °C)
  • Ambient Air Temperature for Storage: -58…176 °F (-50…80 °C)
  • Warranty: 18 Months

Specs

–
Product Type:

Suppressor Module Varistor

Features:

Peak Limiting

Voltage:

50-129V AC/DC

Warranty:

18 Month

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy