Shop Resideo Sale
Main product image of DIN Rail Terminal Block for Overload Relay
Magnifying glass
Hover image to zoom

DIN Rail Terminal Block for Overload Relay

Brand:
Square D
SKU:
LAD7B105
Rating:
(0)
Q&A:
(0)
DIN Rail Terminal Block for Overload Relay
Magnifying glass
Hover image to zoom
$12.89 each
In Stock
In Stock
Get 3 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: Image may not be exact representation of item.

Schneider Electric / Square D TeSys® LAD-7B Terminal block is ideal for separate mounting on 35 mm rail applications and is suitable for use with overload relay mounting kit.

Features:
  • Item: Terminal Block
  • Mounting: 35 mm DIN-Rail AM1DP200
  • Size: 45 mm Width x 100 mm Depth x 82 mm Height
  • Brand Name: Schneider Electric / Square D
  • Application: For Use On Tesys™ LRD1508/LRD1510/LRD1512/LRD1514/LRD1516/LRD1521/LRD1522/LRD1530/LRD1532 D-Line Ambient Compensated Bimetallic Overload Relay
  • Sub Brand: TeSys®
  • Type: LAD-7B
  • UNSPSC: 39121521

***Note: Image may not be exact representation of item.***

Specs

–
Product Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy