Shop Resideo Sale
Main product image of 1 N/O Auxiliary Contact Block with Screw Terminal, 10A
Magnifying glass
Hover image to zoom

1 N/O Auxiliary Contact Block with Screw Terminal, 10A

Brand:
Square D
SKU:
LADN10
Rating:
(0)
Q&A:
(0)
1 N/O Auxiliary Contact Block with Screw Terminal, 10A
Magnifying glass
Hover image to zoom
$32.84 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps

Description

–
Note: Image may not be exact representation of item.

Features:
  • Operating Temperature: 23 to 140 deg F
  • Operating Cycles: 300000000 Mechanical
  • Degree Of Protection: IP20
  • Contact Configuration: 1 NO
  • Number of NC Aux. Contacts: 0
  • Number of NO Aux. Contacts: 1
  • Number of Contacts: 1
  • Max. Contact Blocks (No.): 2
  • Connection: Screw Clamp Terminal
  • Environmental Conditions: -76 to 176 deg F Storage Temperature, 9842.52 ft Operating Altitude Without Derating in Temperature
  • Item: Auxiliary Contact
  • Mounting: Front
  • Amperage Rating: 10 Amp
  • Brand Name: Schneider Electric / Square D
  • Voltage Rating: 690 Volt AC at 25 - 400 Hz
  • Timing Range: 0.1 - 3 sec Delay
  • Standards: UL Listed, CSA Certified, BS 4794, EN 60947-5-1, IEC 60947-5-1, NF C 63-140, VDE 0660
  • UNSPSC: 39121529

***Note: Image may not be actual representation of item.

Specs

–
Poles:

1

Product Type:

Contact Block

Amperage:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy