Shop Resideo Sale
Main product image of 2 N/O Auxiliary Contact w/ Screw Clamp Terminals, 10A, Front Mount
Magnifying glass
Hover image to zoom

2 N/O Auxiliary Contact w/ Screw Clamp Terminals, 10A, Front Mount

Brand:
Square D
SKU:
LADN20
Rating:
(0)
Q&A:
(0)
2 N/O Auxiliary Contact w/ Screw Clamp Terminals, 10A, Front Mount
Magnifying glass
Hover image to zoom
$31.40 each
In Stock
In Stock
Get 2 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps
Product Highlight: Position
Normally Open
Product Highlight: Mount
Front

Description

–

1 N/C Auxiliary Contact, 10A, Side Mount


  • Number of NO Aux. Contacts: 2
  • Item: IEC Auxiliary Contact Block
  • Number of Contacts: 2
  • Mounting: Front
  • Amps: 10
  • Max. Contact Blocks (No.): 1
  • Number of NC Aux. Contacts: 0
  • For Use With: Schneider LC1F Contactors

Specs

–
Poles:

2

Amperage:

10

Position:

Normally Open

Mount:

Front

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy