Shop Resideo Sale
Main product image of Normally Open/Normally Closed Time Delay Auxiliary Contact Block with Screw Clamp Terminal, 10A
Magnifying glass
Hover image to zoom

Normally Open/Normally Closed Time Delay Auxiliary Contact Block with Screw Clamp Terminal, 10A

Brand:
Square D
SKU:
LADT2
Rating:
(0)
Q&A:
(0)
Normally Open/Normally Closed Time Delay Auxiliary Contact Block with Screw Clamp Terminal, 10A
Magnifying glass
Hover image to zoom
$299.64 each
In Stock
In Stock
Get 1 Mon, Nov 16 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps

Description

–
Normally Open/Normally Closed Time Delay Auxiliary Contact Block with Screw Clamp Terminal, 10A

Specifications:
  • Range of Product: TeSys D, TeSys F
  • Product or Component Type: Time Delay Auxiliary Contact Block
  • Pole Contact Composition: 1 NO + 1 NC
  • Connections - Terminals: Screw Clamp Terminals 1 Cable(s) 1…2.5 mm² Flexible with Cable End, Screw Clamp Terminals 1 Cable(s) 1…2.5 mm² Flexible without Cable End, Screw Clamp Terminals 2 Cable(s) 1…2.5 mm² Fexible with Cable End, Screw Clamp Terminals 2 Cable((s) 1…2.5 mm² Flexible without Cable End, Screw Clamp Terminals 1 Cable((s) 1…2.5 mm² Solid with Cable End, Screw Clamp Terminals 1 Cable((s) 1…2.5 mm² Solid without Cable End, Screw Clamp Terminals 2 Cable((s) 1…2.5 mm² Solid with Cable End, Screw Clamp Terminals 2 Cable(s) 1…2.5 mm² Solid without Cable End
  • Mounting Location: Front
  • [Ui] Rated Insulation Voltage: 600 V - Certifications UL, 690 V Conforming to IEC 60947-5-1, 600 V - Certifications CSA
  • Ue] Rated Operational Voltage: 690 V AC 25...400 Hz
  • [Ith] Conventional Free Air Thermal Current: 10 A (at 60 °C)
  • Irms Rated Making Capacity: 140 A at <= 690 V AC Conforming to IEC 60947-5-1, 250 A at <= 690 V DC Conforming to IEC 60947-5-1
  • Associated Fuse Rating: 10 A gG Conforming to IEC 60947-5-1
  • Mechanical Durability: 5 Mcycles
  • Minimum Switching Current: 5 mA
  • Minimum Switching Voltage: 17 V
  • Non-Overlap Time: 1.5 ms on De-Eergisation No Overlap Between NC and NO Contact, 1.5 ms on Energisation No Overlap Between NC and NO Contact
  • Timer Type: On Delay
  • Time Delay Range: 0.1...30 s
  • Insulation Resistance: > 10 MOhm
  • Ambient Air Temperature for Operation: -5…60 °C
  • Ambient Air Temperature for Storage: -60…80 °C
  • Operating Altitude: 3000 m Without
  • Warranty: 18 months

Specs

–
Poles:

2

Product Type:

Contact Block

Amperage:

10

Type:

Normally Open

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy