Shop Resideo Sale
Main product image of 3 Pole 3 NO Contactor with 1 NO/1NC Aux, 25A (120V)
Magnifying glass
Hover image to zoom

3 Pole 3 NO Contactor with 1 NO/1NC Aux, 25A (120V)

Brand:
Square D
SKU:
LC1D093G7
Rating:
(0)
Q&A:
(0)
3 Pole 3 NO Contactor with 1 NO/1NC Aux, 25A (120V)
Magnifying glass
Hover image to zoom
$121.76 each
In Stock
In Stock
Get 2 Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
25 Amps

Description

–
TeSys D contactor - 3P(3 NO) - AC-3 - <= 440 V 9 A - 120 V AC coil
  • Item: IEC Magnetic Contactor
  • Full Load Amps-Inductive: 9
  • Coil Volts: 120V
  • UNSPSC: 39121529
  • Select Code: MOTOR CONTROL

***Note: Image may not be actual representation of item.

Specs

–
Product Type:

Contactor

Voltage:

120v

Poles:

3

Amperage:

25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy