Shop Resideo Sale
Main product image of TeSys D IEC Non-Reversing Contactor (9A Inductive/20A Resistive, 110V AC Coil, 3P)
Magnifying glass
Hover image to zoom

TeSys D IEC Non-Reversing Contactor (9A Inductive/20A Resistive, 110V AC Coil, 3P)

Brand:
Square D
SKU:
LC1D09F7
Rating:
(0)
Q&A:
(0)
TeSys D IEC Non-Reversing Contactor (9A Inductive/20A Resistive, 110V AC Coil, 3P)
Magnifying glass
Hover image to zoom
$142.28 each
In Stock
In Stock
Get 1 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Position
Normally Open
Product Highlight: Voltage
110v
Product Highlight: Warranty
18 Month Warranty

Description

–
TeSys D IEC Non-Reversing Contactor (9A Inductive/20A Resistive, 110V AC Coil, 3P)

Specifications:
  • Product Range: TeSys D
  • Pole Contact Composition: 3NO
  • Control Circuit Voltage: 110 V AC 50/60 Hz
  • Non-Reversing
  • Single-Phase HP Rating (Max.): 1 hp
  • 3-Phase HP Rating (Max.): 7.5 hp
  • Poles: 3
  • Connection Type: Screw Clamp
  • Max. Inductive Amps (AC3): 9A
  • Max. Resistive Amps (AC1): 20A
  • Warranty: 18 Months

Specs

–
Amperage:

20

Product Type:

Contactor

Inductive:

9A

Resistive:

20A

Poles:

3

Position:

Normally Open

Voltage:

110v

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy