Apply to be a TradeMaster!
Main product image of 3 Pole Normally Open Contactor, 9 AMP (115V)
Magnifying glass
Hover image to zoom

3 Pole Normally Open Contactor, 9 AMP (115V)

Brand:
Square D
SKU:
LC1D09FE7
Rating:
(0)
Q&A:
(0)
3 Pole Normally Open Contactor, 9 AMP (115V)
Magnifying glass
Hover image to zoom
$137.98 each
In Stock
In Stock
Get 2 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Amperage
9 Amps

Description

Note: Image may not be exact representation of item.

Features:
  • Item: Non-Reversing Contactor
  • Mounting: Plate/Rail
  • Motor Power: 1 Phase: 1 hp at 230/240 Volt AC 50/60 Hz, 0.5 hp at 115 Volt AC 50/60 Hz; 3 Phase: 5.5 kilowatt at 660 - 690 Volt AC 50/60 Hz, 5.5 kilowatt at 500 Volt AC 50/60 Hz, 4 kilowatt at 415 - 440 Volt AC 50/60 Hz, 4 kilowatt at 380 - 400 Volt AC 50/60 Hz, 2.2 kilowatt at 220 - 230 Volt AC 50/60 Hz, 7.5 hp at 575/600 Volt AC 50/60 Hz, 5 hp at 460/480 Volt AC 50/60 Hz, 2 hp at 230/240 Volt AC 50/60 Hz, 2 hp at 200/208 Volt AC 50/60 Hz
  • Connection: Screw Terminal
  • Degree Of Protection: IP2X
  • Contact Configuration: 3 NO, 1 NO/1 NC Auxiliary
  • Environmental Conditions: -76 to 176 deg F Storage Ambient, V1 Conforming to UL 94 Flame Retardance
  • Coil Voltage: 115 Volt AC at 50/60 Hz
  • Operating Cycles: 2 Mcycles Electrical, 15 Mcycles Mechanical
  • Number Of Poles: 3
  • Size: 1.770 Inch Width x 3.390 Inch Depth x 3.030 Inch Height
  • Brand Name: Schneider Electric / Square D
  • Application: Designed for perfect integration in control systems
  • Amperage Rating: 9 Amp Full Load
  • Frequency Rating: 50/60 Hz
  • Voltage Rating: 690 Volt AC, 300 Volt DC
  • Type: Full Voltage, D-Line
  • Standards: UL File # E164862, CSA File # LR43364, CE, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, CSA C22.2 No 14, BV, CCC, CSA Certified, DNV, GL, GOST Approved, RINA, UL Listed, LROS
  • Temperature Rating: 23 to 140 deg F Ambient
  • Torque Range: 1.7 N-m
  • Sub Brand: TeSys®

***Note: Image may not be actual representation of item.

Specs

Product Type:

Contactor

Voltage:

115V

Poles:

3

Amperage:

9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy