Shop Resideo Sale
Main product image of 3 Pole N/O Definite Purpose Contactor, 9A (220V)
Magnifying glass
Hover image to zoom

3 Pole N/O Definite Purpose Contactor, 9A (220V)

Brand:
Square D
SKU:
LC1D09M7
Rating:
(0)
Q&A:
(0)
3 Pole N/O Definite Purpose Contactor, 9A (220V)
Magnifying glass
Hover image to zoom
$128.78 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
9 Amps
Product Highlight: Position
Normally Open
Product Highlight: Voltage
220v

Description

–
3 Pole N/O Definite Purpose Contactor, 9A (220V)

  • Non Reversing
  • 3 Pole
  • 0.5 Hp At 115 Vac, 1 Hp At 230 Vac 1 Phase
  • 2 Hp At 200/230 Vac, 5 Hp At 460 Vac, 7.5 Hp At 575 Vac 3 Phase
  • Inductive Current 9 Ampere (Ac-3)
  • Resistive Current 20 Ampere (Ac-1)
  • Coil Voltage 220 Vac At 50/60 Hz
  • Auxiliary Contact 1NO-1NC

Specs

–
Amperage:

9

Poles:

3

Position:

Normally Open

Voltage:

220v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy