Shop Resideo Sale
Main product image of 3 Pole Contactor, 115A (24V)
Magnifying glass
Hover image to zoom

3 Pole Contactor, 115A (24V)

Brand:
Square D
SKU:
LC1D115B7
Rating:
(0)
Q&A:
(0)
3 Pole Contactor, 115A (24V)
Magnifying glass
Hover image to zoom
$668.93 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
115 Amps

Description

–
Note: Image may not be exact representation of item.

Features:
  • UNSPSC: 39121529
  • Model: LC1D
  • Mounting: 35mm DIN Rail
  • Enclosure: Open
  • Country of Origin: CZ
  • Contact Configuration: 3-Pole (3 NO)
  • Commodity Code: 4130
  • Construction Standard: Iec
  • Connection: Screw Clamp
  • Coil Voltage: 24Vac@50/60Hz
  • Catalog Number: LC1D115B7
  • Catalog Description: TeSys D Non-Reversing Contactor 3-Pole (3 NO) 24Vac@50/60Hz
  • Power Rating/Voltage: 30 Hp At 200 V 3 Phase, 40 Hp At 230 V 3 Phase, 75 Hp At 460 V 3 Phase, 100 Hp At 575 V 3 Phase
  • Select Code: MOTOR CONTROL
  • Amperage: 175 A (Ac-1)
  • Auxiliary Contact: 1NO-1NC
  • Invoice Description English: CONTACTOR 600VAC 115AMP IEC +OPTIONS
  • GTIN: 00785901549604
  • EU RoHS Indicator: Y
  • Gross Weight: 5.410
  • Type: Non-Reversing Contactor
  • Sub Brand: TeSys
  • Standard: UL Listed (E164862 / NLDX) - CSA Certified (LR43364 3211 04) - IEC Rated (60647-4) - CE Marked - RoHS Compliant

***Note: Image may not be actual representation of item.

Specs

–
Product Type:

Contactor

Voltage:

24V

Poles:

3

Amperage:

115

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy