Shop Resideo Sale
Main product image of TeSys D 1 N.O./1 N.C. 3-Phase Contactor, 3P, 150A (120V)
Magnifying glass
Hover image to zoom

TeSys D 1 N.O./1 N.C. 3-Phase Contactor, 3P, 150A (120V)

Brand:
Square D
SKU:
LC1D150G7
Rating:
(0)
Q&A:
(0)
TeSys D 1 N.O./1 N.C. 3-Phase Contactor, 3P, 150A (120V)
Magnifying glass
Hover image to zoom
$802.23 each
In Stock
In Stock
Get 2 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
150 Amps

Specs

–
Product Type:

Contactor

Voltage:

120v

Poles:

3

Phase:

3

Amperage:

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy