Apply to be a TradeMaster!
Main product image of 3 Pole Non-Reversing Magnetic Contactor, 18A (110V)
Magnifying glass
Hover image to zoom

3 Pole Non-Reversing Magnetic Contactor, 18A (110V)

Brand:
Square D
SKU:
LC1D18F7
Rating:
(0)
Q&A:
(0)
3 Pole Non-Reversing Magnetic Contactor, 18A (110V)
Magnifying glass
Hover image to zoom
$180.77 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
18 Amps
Product Highlight: Position
Normally Open, Normally Closed
Product Highlight: Voltage
110v

Description

–
3 Pole Non-Reversing Magnetic Contactor, 18A (110V)

  • Type: Non Reversing
  • 1 Phase HP / Volts: 1 HP at 115 VAC, 3 HP at 230 VAC
  • 3 Phase HP/Volts: 5 HP at 200/230 VAC, 10 HP at 460 VAC, 15 HP at 575 VAC
  • Coil Voltage: 110 VAC at 50/60 HZ
  • Contact Configuration : 1NO-1NC
  • Number of Poles: 3
  • Inductive Amps: 18 Amp (AC-3)
  • Resistive Amps: 32 Amp (AC-1)
  • Mounting: DIN Rail
  • Enclosure: Open
  • Brand: Telemecanique / TeSys
  • Model: LC1D
  • Construction Standard: IEC
  • Approval: UL, CSA, ASE, BV, DEMKO, DNV, FI, NEMKO, RINA, RRS, SEMKO

Specs

–
Amperage:

18

Poles:

3

Position:

Normally Open

Normally Closed

Voltage:

110v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy