Shop Resideo Sale
Main product image of Contactor with Auxiliary, 3P, 18A (120V)
Magnifying glass
Hover image to zoom

Contactor with Auxiliary, 3P, 18A (120V)

Brand:
Square D
SKU:
LC1D18G7
Rating:
(2)
Q&A:
(0)
Contactor with Auxiliary, 3P, 18A (120V)
Magnifying glass
Hover image to zoom
$165.90 each
In Stock
In Stock
Get 9 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
18 Amps

Description

–
Contactor with Auxiliary, 3P, 18A (120V)

Specs

–
Product Type:

Contactor

Voltage:

120v

Amperage:

18

Poles:

3

Features:

Auxiliary Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exactly what I needed will buy from supply house again

Product replaced old one excellent price
Jay
Idaho
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sq D Contactor /With Auxillary 39, 18 Amp 120 volt

Fast service. Item replaced one size smaller same contactor that had failed due to burnt contacts
Ron
Saugerties NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy