Shop Resideo Sale
Main product image of 3 Pole Non-Reversing Magnetic Contactor, 18A (208V)
Magnifying glass
Hover image to zoom

3 Pole Non-Reversing Magnetic Contactor, 18A (208V)

Brand:
Square D
SKU:
LC1D18LE7
Rating:
(0)
Q&A:
(0)
3 Pole Non-Reversing Magnetic Contactor, 18A (208V)
Magnifying glass
Hover image to zoom
$132.25 each
In Stock
In Stock
Get 2 Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
18 Amps
Product Highlight: Position
Normally Closed, Normally Open
Product Highlight: Voltage
208V

Description

–
3 Pole Non-Reversing Magnetic Contactor, 18A (208V)

  • Action: Nonreversing
  • Hz: 50/60
  • Enclosure NEMA Rating: No Enclosure
  • Item: IEC Magnetic Contactor
  • Auxiliary Contact Form: 1NC/1NO
  • Number of Poles: 3
  • HP @ 3 Phase - 208V: 5
  • Height: 1.77"
  • Coil Volts: 208VAC
  • Depth: 3.38"
  • Standards: UL, CSA
  • Full Load Amps-Resistive: 32
  • Full Load Amps-Inductive: 18
  • Width: 1.77"
  • HP @ 3 Phase - 575V: 15
  • HP @ 3 Phase - 480V: 10
  • HP @ 3 Phase - 240V: 5
  • HP @ 1 Phase - 230V: 3
  • HP @ 1 Phase - 120V: 1

Specs

–
Amperage:

18

Poles:

3

Position:

Normally Closed

Normally Open

Voltage:

208V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy