Shop Resideo Sale
Main product image of 3 Pole N/O Definite Purpose Contactor, 25A (110V)
Magnifying glass
Hover image to zoom

3 Pole N/O Definite Purpose Contactor, 25A (110V)

Brand:
Square D
SKU:
LC1D25F7
Rating:
(1)
Q&A:
(0)
3 Pole N/O Definite Purpose Contactor, 25A (110V)
Magnifying glass
Hover image to zoom
$203.14 each
In Stock
In Stock
Get 2 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
25 Amps
Product Highlight: Position
Normally Open
Product Highlight: Voltage
110v

Description

–
The LC1D25F7 is a TeSys D 3-pole Contactor with 3NO power pole and 1NO-1NC auxiliary contacts. TeSys D contactor is designed for perfect integration in control systems. It can be used to create motor starters for any type of application.

  • AC-1 and AC-3 utilization category
  • Rated operational voltage of 690VAC at 25Hz to 400Hz and 300VDC for power circuit
  • Rated operational current of 40A at <440VAC (AC-1) & 25A at <440VAC (AC-3) for power circuit
  • 11kW at 415VAC to 440VAC, 50Hz/60Hz Motor power
  • 120VAC at 50Hz/60Hz Control circuit voltage
  • UL94V-1 Flammability rating
  • -5 to 60°C Ambient operating temperature range
  • IP2x front face conforming to IEC 60529 standard protection rating
  • 3.2W (AC-1) and 1.25W (AC-3) Power dissipation per pole
  • Rated breaking capacity of 450A at 440V for power circuit conforming to IEC 60947 standard

Specs

–
Amperage:

25

Poles:

3

Position:

Normally Open

Voltage:

110v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

had in stock, fast shipping

fast shipping , great price
some guy
BFE ,MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy