Apply to be a TradeMaster!
Main product image of TeSys D 1 N.O./1 N.C. 3-Phase Contactor, 3P, 25A (120V)
Magnifying glass
Hover image to zoom

TeSys D 1 N.O./1 N.C. 3-Phase Contactor, 3P, 25A (120V)

Brand:
Square D
SKU:
LC1D25G7
Rating:
(2)
Q&A:
(0)
TeSys D 1 N.O./1 N.C. 3-Phase Contactor, 3P, 25A (120V)
Magnifying glass
Hover image to zoom
$162.14 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
25 Amps

Specs

–
Product Type:

Contactor

Voltage:

120v

Poles:

3

Phase:

3

Amperage:

25

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I have purchased this item multiple times. Love it

Excellant company to deal with. Ordering is awesome and you receive your items in a very timely manner Love this company,
Paula
College Park, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent pricing

Great pricing on Square D contractors and overloads.
Nevarc Electric LLC
Pennsylvania
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy