Shop Resideo Sale
Main product image of 3 Pole Contactor, 25A (208V)
Magnifying glass
Hover image to zoom

3 Pole Contactor, 25A (208V)

Brand:
Square D
SKU:
LC1D25LE7
Rating:
(0)
Q&A:
(0)
3 Pole Contactor, 25A (208V)
Magnifying glass
Hover image to zoom
$162.03 each
In Stock
In Stock
Get 1 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V
Product Highlight: Amperage
25 Amps
Product Highlight: Standards Met
UL, CSA Standards Met

Description

–
Features:
  • Item: IEC Magnetic Contactor
  • Full Load Amps-Inductive: 25
  • Full Load Amps-Resistive: 40
  • Number of Poles: 3
  • Coil Volts: 208VAC
  • Reversing: No
  • HP @ 1 Phase - 120V: 2
  • HP @ 1 Phase - 240V: 3
  • HP @ 3 Phase - 208V: 7-1/2
  • HP @ 3 Phase - 240V: 7-1/2
  • HP @ 3 Phase - 480V: 15
  • HP @ 3 Phase - 575V: 20
  • Aux. Contact Configuration: 1NO/1NC
  • Enclosure NEMA Rating: No Enclosure
  • Hz: 50/60
  • Height: 3.36"
  • Width: 1.77"
  • Depth: 3.62"
  • Standards: UL, CSA
  • Frame / Series / Class / Code: TeSys

Specs

–
Product Type:

Contactor

Voltage:

208V

Poles:

3

Amperage:

25

Phase:

3

Hertz:

50/60

Standards Met:

UL

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy