Apply to be a TradeMaster!
Main product image of 3 Pole Contactor with 2 Auxiliary, 32A (110V)
Magnifying glass
Hover image to zoom

3 Pole Contactor with 2 Auxiliary, 32A (110V)

Brand:
Square D
SKU:
LC1D32F7
Rating:
(0)
Q&A:
(0)
3 Pole Contactor with 2 Auxiliary, 32A (110V)
Magnifying glass
Hover image to zoom
$262.46 each
In Stock
In Stock
Get 3 Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110v
Product Highlight: Amperage
32 Amps

Description

–
Features:
  • UNSPSC: 39121529
  • Gross Weight: 0.950
  • Height: 5.8000
  • GTIN: 00785901208358
  • Select Code: MOTOR CONTROL
  • Power Rating/Voltage: 2 Hp At 115 V 1 Phase, 5 Hp At 230 V 1 Phase, 10 Hp At 200/230 V 3 Phase, 20 Hp At 460 V 3 Phase, 30 Hp At 575 V 3 Phase
  • Country of Origin: ID
  • Contact Configuration: 3-Pole (3 NO)
  • Construction Standard: Iec
  • Connection: Screw Clamp
  • Commodity Code: 4130
  • EU RoHS Indicator: Y
  • Enclosure: Open
  • Catalog Description: TeSys D Non-Reversing Contactor 3-Pole (3 NO) 110Vac@50/60Hz
  • Catalog Number: LC1D32F7
  • Coil Voltage: 110Vac@50/60Hz
  • Mounting: 35mm DIN Rail
  • Model: LC1D
  • Invoice Description English: CONTACTOR 600VAC 32AMP IEC +OPTIONS
  • Length: 15.8000
  • ShipWeight: 0.91
  • Amperage: 50 A (Ac-1)
  • Brand / Label: Telemecanique
  • Type: Non-Reversing Contactor
  • Width: 11.8000
  • Sub Brand: TeSys
  • Standard: UL Listed (E164862 / NLDX) - CSA Certified (LR43364 3211 04) - IEC Rated (60647-4) - CE Marked - RoHS Compliant

Specs

–
Product Type:

Contactor

Voltage:

110v

Poles:

3

Amperage:

32

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy