Shop Resideo Sale
Main product image of TeSys D Non-Reversing Normally Open Contactor, 3P, 38A (120V)
Magnifying glass
Hover image to zoom

TeSys D Non-Reversing Normally Open Contactor, 3P, 38A (120V)

Brand:
Square D
SKU:
LC1D38G7
Rating:
(0)
Q&A:
(0)
TeSys D Non-Reversing Normally Open Contactor, 3P, 38A (120V)
Magnifying glass
Hover image to zoom
$240.32 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
38 Amps

Description

–
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for almost any type of application. This 38A inductive 3 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel. Contactors have both Horsepower and Kw motor rating for international acceptance. This contactor features a 120 VAC 50/60 Hz coil, and one normally open and one normally closed auxiliary contact built-in as standard.

Specs

–
Product Type:

Contactor

Voltage:

120v

Amperage:

38

Poles:

3

Type:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy