Shop Resideo Sale
Main product image of TeSys D Non-Reversing Contactor (40A Inductive/60A Resistive, 24V AC Coil, 3P)
Magnifying glass
Hover image to zoom

TeSys D Non-Reversing Contactor (40A Inductive/60A Resistive, 24V AC Coil, 3P)

Brand:
Square D
SKU:
LC1D40AB7
Rating:
(0)
Q&A:
(0)
TeSys D Non-Reversing Contactor (40A Inductive/60A Resistive, 24V AC Coil, 3P)
Magnifying glass
Hover image to zoom
$260.00 each
In Stock
In Stock
Get 4 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Position
Normally Open
Product Highlight: Voltage
24V
Product Highlight: Warranty
18 Month Warranty

Description

–
TeSys D Non-Reversing Contactor (40A Inductive/60A Resistive, 24V AC Coil, 3P)

Specifications:
  • Range: TeSys
  • Product or Component Type: Contactor
  • Contactor Application: Motor Control, Resistive Load
  • Utilisation Category: AC-4, AC-3, AC-1
  • Poles: 3
  • Power Pole Contact Composition: 3 NO
  • [Ue] Rated Operational Voltage: Power Circuit <= 690 V AC 25...400 Hz, Power Circuit <= 300 V DC
  • [Ie] Rated Operational Current: 60 A (at <60 °C) at <= 440 V AC AC-1 for Power Circuit, 40 A (at <60 °C) at <= 440 V AC AC-3 for Power Circuit
  • Motor Power kW: 18.5 kW at 380...400 V AC 50/60 Hz (AC-3), 11 kW at 220...230 V AC 50/60 Hz (AC-3), 22 kW at 415...440 V AC 50/60 Hz (AC-3), 22 kW at 500 V AC 50/60 Hz (AC-3), 30 kW at 660...690 V AC 50/60 Hz (AC-3), 9 kW at 400 V AC 50/60 Hz (AC-4)
  • Motor Power HP (UL / CSA): 5 hp at 230/240 V AC 50/60 Hz for 1 Phase Motors, 10 hp at 230/240 V AC 50/60 Hz for 3 Phase Motors, 30 hp at 575/600 V AC 50/60 Hz for 3 Phases Motors, 10 hp at 200/208 V AC 50/60 Hz for 3 Phase Motors, 3 hp at 115 V AC 50/60 Hz for 1 Phase Motors, 30 hp at 460/480 V AC 50/60 Hz for 3 Phase Motors
  • Control Circuit Type: AC 50/60 Hz
  • [Uc] Control Circuit Voltage: 24 V AC 50/60 Hz
  • Auxiliary Contact Composition: 1 NO + 1 NC
  • [Uimp] Rated Impulse Withstand Voltage: 6 kV IEC 60947
  • Overvoltage Category: III
  • [Ith] Conventional Free Air Thermal Current: 10 A (at 60 °C) for Signalling Circuit, 60 A (at 60 °C) for Power Circuit
  • Irms Rated Making Capacity: 140 A AC for Signalling Circuit Conforming to IEC 60947-5-1, 250 A DC for Signalling Circuit Conforming to IEC 60947-5-1, 800 A at 440 V for Power Circuit Conforming to IEC 60947
  • Rated Breaking Capacity: 800 A at 440 V for Power Circuit Conforming to IEC 60947
  • [Icw] Rated Short-Time Withstand Current: 320 A 40 °C - 10 s for Power Circuit, 720 A 40 °C - 1 s for Power Circuit, 72 A 40 °C - 10 min for power Circuit, 165 A 40 °C - 1 min for Power Circuit, 100 A - 1 s for Signalling Circuit, 120 A - 500 ms for Signalling Circuit, 140 A - 100 ms for Signalling Circuit
  • Associated Fuse Rating: 10 A gG for Signalling Circuit Conforming to IEC 60947-5-1, 80 A gG at <= 690 V Coordination Type 1 for Power Circuit, 80 A gG at <= 690 V Coordination Type 2 for Power Circuit
  • Average Impedance: 1.5 mOhm - Ith 60 A 50 Hz for Power Circuit
  • [Ui] Rated Insulation Voltage: Power circuit: 600 V CSA Certified, Power Circuit: 600 V UL Certified, Signalling Circuit: 690 V Conforming to IEC 60947-1, Signalling Circuit: 600 V CSA Certified, Signalling Circuit: 600 V UL Certified, Power Circuit: 690 V Conforming to IEC 60947-4-1
  • Electrical Durability: 1.4 Mcycles 60 A AC-1 at Ue <= 440 V, 1.5 Mcycles 40 A AC-3 at Ue <= 440 V
  • Power Dissipation Per Pole: 2.4 W AC-3, 5.4 W AC-1
  • Safety Cover: With
  • Mounting Support: Plate, Rail
  • Connections - Terminals: Control Circuit: Screw Clamp Terminals 2 Cable(s) 1…2.5 mm² Flexible with Cable End, Control Circuit: Screw Clamp Terminals 1 Cable(s) 1…4 mm² Flexible without Cable End, Control Circuit: Screw Clamp Terminals 2 Cable(s) 1…4 mm² Flexible without Cable End, Control Circuit: Screw Clamp Terminals 1 Cable(s) 1…4 mm² Flexible with Cable End, Control Circuit: Screw Clamp Terminals 1 Cable(s) 1…4 mm² Solid without Cable End, Control Circuit: Screw Clamp Terminals 2 Cable(s) 1…4 mm² Solid without Cable End, Power Circuit: Screw Connection 1 Cable(s) 1…35 mm² Flexible without Cable End, Power Circuit: Screw Connection 2 Cable(s) 1…25 mm² Flexible without Cable End, Power Circuit: Screw Connection 1 Cable(s) 1…35 mm² Flexible with Cable End, Power Circuit: Screw Connection 2 Cable(s) 1…25 mm² Flexible with Cable End, Power Circuit: Screw Connection 1 Cable(s) 1…35 mm² Solid without Cable End, Power Circuit: Screw Connection 2 Cable(s) 1…25 mm² Solid without Cable End
  • Tightening Torque: Control Circuit: 1.7 N.m - on Screw Clamp Terminals - with Screwdriver Flat Ø 6 mm, Control circuit: 1.7 N.m - on Screw Clamp Terminals - with Screwdriver Philips No 2, Power Circuit: 8 N.m - on EverLink BTR Screw Connectors - Cable 25…35 mm² Hexagonal Screw Head 4 mm, Power Circuit: 5 N.m - on EverLink BTR Screw Connectors - Cable 1…25 mm² Hexagonal Screw Head 4 mm
  • Operating Time: 4...19 ms Opening, 12...26 ms Closing
  • Safety Reliability Level: B10d = 1369863 Cycles Contactor with Nominal Load Conforming to EN/ISO 13849-1, B10d = 20000000 Cycles Contactor with Mechanical Load Conforming to EN/ISO 13849-1
  • Mechanical Durability: 6 Mcycles
  • Maximum Operating Rate: 3600 cyc/h 60 °C
  • Coil Technology: Without Built-in Suppressor Module
  • Control Circuit Voltage Limits: Drop-out: 0.3...0.6 Uc AC 50/60 Hz (at 60 °C), Operational: 0.8...1.1 Uc AC 50 Hz (at 60 °C), Operational: 0.85...1.1 Uc AC 60 Hz (at 60 °C)
  • Inrush Power in VA: 140 VA 60 Hz cos phi 0.75 (at 20 °C), 160 VA 50 Hz cos phi 0.75 (at 20 °C)
  • Hold-in Power Consumption in VA: 13 VA 60 Hz cos phi 0.3 (at 20 °C), 15 VA 50 Hz cos phi 0.3 (at 20 °C)
  • Heat Dissipation: 4…5 W at 50/60 Hz
  • Auxiliary Contacts Type: Type Mechanically Linked 1 NO + 1 NC Conforming to IEC 60947-5-1, Type Mirror Contact 1 NC Conforming to IEC 60947-4-1
  • Signalling Circuit Frequency: 25...400 Hz
  • Minimum Switching Current: 5 mA for Signalling Circuit
  • Minimum Switching Voltage: 17 V for Signalling Circuit
  • Non-Overlap Time: 1.5 ms on De-energisation between NC and NO Contact, 1.5 ms on Energisation between NC and NO Contact
  • Insulation Resistance: > 10 MOhm for Signalling Circuit
  • Ambient Air Temperature for Operation: -5…60 °C
  • Ambient Air Temperature for Storage: -60…80 °C
  • Permissible Ambient Air Temperature around the Device: -40…70 °C at Uc
  • Operating Altitude: 3000 m Without
  • Fire Resistance: 850 °C Conforming to IEC 60695-2-1
  • Warranty: 18 Months

Specs

–
Amperage:

60

Product Type:

Contactor

Inductive:

40A

Resistive:

60A

Poles:

3

Position:

Normally Open

Voltage:

24V

Warranty:

18 Month

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy