Apply to be a TradeMaster!
Main product image of 3 Pole NO/NC Magnetic Contactor, 40A (120V)
Magnifying glass
Hover image to zoom

3 Pole NO/NC Magnetic Contactor, 40A (120V)

Brand:
Square D
SKU:
LC1D40AG7
Rating:
(0)
Q&A:
(0)
3 Pole NO/NC Magnetic Contactor, 40A (120V)
Magnifying glass
Hover image to zoom
$268.23 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Position
Normally Closed, Normally Open
Product Highlight: Voltage
120v

Description

–
The LC1D40AG7 is a TeSys D 3-pole Contactor with 3NO power pole and 1NO-1NC auxiliary contacts. TeSys D contactor is designed for perfect integration in control systems. It can be used to create motor starters for any type of application.

  • AC-1 and AC-3 utilization category
  • Rated operational voltage of 690VAC at 25Hz to 400Hz and 690VDC for power circuit
  • Rated operational current of 60A at <440VAC (AC-1) & 40A at <440VAC (AC-3) for power circuit
  • 22kW at 415VAC to 440VAC, 50Hz/60Hz Motor power
  • 120VAC at 50Hz/60Hz Control circuit voltage
  • UL94V-1 Flammability rating
  • -5 to 60°C Ambient operating temperature range
  • IP2x front face conforming to IEC 60529 standard protection rating
  • 5.4W (AC-1) and 2.4W (AC-3) Power dissipation per pole
  • Rated breaking capacity of 800A at 440V for power circuit conforming to IEC 60947 standard
  • Action: Nonreversing
  • Hz: 50/60
  • Enclosure NEMA Rating: No Enclosure
  • Item: IEC Magnetic Contactor
  • Auxiliary Contact Form: 1NC/1NO
  • Number of Poles: 3
  • Coil Volts: 120VAC
  • Includes: 10 HP @ 3PH 208/230VAC, 30
  • HP @ 3P 460VAC
  • Width: 2.17"
  • HP @ 3 Phase - 575V: 30
  • HP @ 3 Phase - 480V: 30
  • HP @ 3 Phase - 240V: 10
  • HP @ 3 Phase - 208V: 10
  • HP @ 1 Phase - 230V: 5
  • HP @ 1 Phase - 120V: 3
  • Height: 2.17"
  • Standards: UL, CSA, CE
  • Depth: 4.61"
  • Full Load Amps-Resistive: 60
  • Full Load Amps-Inductive: 40

Specs

–
Amperage:

40

Poles:

3

Position:

Normally Closed

Normally Open

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy