Shop Resideo Sale
Main product image of 3 Pole Contactor, 50A (24V)
Magnifying glass
Hover image to zoom

3 Pole Contactor, 50A (24V)

Brand:
Square D
SKU:
LC1D50AB7
Rating:
(0)
Q&A:
(0)
3 Pole Contactor, 50A (24V)
Magnifying glass
Hover image to zoom
$305.37 each
In Stock
In Stock
Get 4 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
50 Amps

Description

–
Note: Image may not be exact representation of item.

Features:
  • UNSPSC: 39121529
  • Mounting: DIN-Rail
  • Motor Power: 3 hp at 120 Volt 1 Phase, 7-1/2 hp at 230 Volt 1 Phase, 15 hp at 208 Volt 3 Phase, 15 hp at 230 Volt 3 Phase, 40 hp at 480 Volt 3 Phase, 40 hp at 575 Volt 3 Phase
  • Item: Non-Reversing Contactor
  • Connection: Screw Clamp Terminal
  • Contact Configuration: 3 NO
  • Coil Voltage: 24 Volt
  • Number Of Poles: 3
  • Phase: 1 or 3
  • Size: 35 mm
  • Brand Name: Schneider Electric / Square D
  • Amperage Rating: 50 Amp
  • Wire Size: #2-#16, power:#12-#20, control AWG
  • Voltage Rating: 600 Volt
  • Standards: UL Listed (E164862 / NLDX), CSA Certified (LR43364 3211 04), IEC Rated (60647-4), CE Certified, RoHS Compliant
  • Sub Brand: TeSys
  • Torque Range: 70 Inch-lb, 15 Inch-lb Power

***Note: Image may not be actual representation of item.

Specs

–
Product Type:

Contactor

Voltage:

24V

Poles:

3

Amperage:

50

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy