Shop Resideo Sale
Main product image of 3 Pole NO/NC Magnetic Contactor, 50A (120V)
Magnifying glass
Hover image to zoom

3 Pole NO/NC Magnetic Contactor, 50A (120V)

Brand:
Square D
SKU:
LC1D50AG7
Rating:
(0)
Q&A:
(0)
3 Pole NO/NC Magnetic Contactor, 50A (120V)
Magnifying glass
Hover image to zoom
$303.31 each
In Stock
In Stock
Get 5 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
50 Amps
Product Highlight: Position
Normally Open, Normally Closed
Product Highlight: Voltage
120v

Description

–
The LC1D50AG7 is a 3-pole TeSys D Contactor with SPST-NO, SPST-NC contact, screw clamp terminals and safety cover. The TeSys D contactor offers quick simple setup, while maintaining a compact size of 45 and 55mm (40 to 65A) as well as compliance with international standards. From 40 to 65A versions are equipped with EverLink, this new patented terminal technology, assures a permanent tightening quality even in the event of conductor creep. The TeSys D contactor has been designed for perfect integration in control systems.

  • AC 50/60Hz control circuit type
  • 6kV Rated impulse withstand voltage
  • 1.50m at 50Hz Average impedance
  • 5mA for signaling circuit Minimum switching current
  • 17V for signaling circuit Minimum switching voltage
  • >10M for signaling circuit Insulation resistance
  • IP2x Protection rating
  • Action: Nonreversing
  • Hz: 50/60
  • Enclosure NEMA Rating: No Enclosure
  • Item: IEC Magnetic Contactor
  • Auxiliary Contact Form: 1NC/1NO
  • Number of Poles: 3
  • Coil Volts: 120VAC
  • Width: 2.17"
  • HP @ 3 Phase - 575V: 40
  • HP @ 3 Phase - 480V: 40
  • HP @ 3 Phase - 240V: 15
  • HP @ 3 Phase - 208V: 15
  • HP @ 1 Phase - 230V: 7-1/2
  • HP @ 1 Phase - 120V: 3
  • Height: 2.17"
  • Standards: UL, CSA, CE
  • Depth: 4.61"
  • Full Load Amps-Resistive: 80
  • Full Load Amps-Inductive: 50

Specs

–
Amperage:

50

Poles:

3

Position:

Normally Open

Normally Closed

Voltage:

120v

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy