Apply to be a TradeMaster!
Main product image of 3 Pole NO/NC Magnetic Contactor, 65A (110V)
Magnifying glass
Hover image to zoom

3 Pole NO/NC Magnetic Contactor, 65A (110V)

Brand:
Square D
SKU:
LC1D65AF7
Rating:
(0)
Q&A:
(0)
3 Pole NO/NC Magnetic Contactor, 65A (110V)
Magnifying glass
Hover image to zoom
$366.35 each
In Stock
In Stock
Get 2 Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
65 Amps
Product Highlight: Position
Normally Open, Normally Closed
Product Highlight: Voltage
110v

Description

–
  • Coil Voltage: 110Vac@50/60Hz Commodity Code: I12 Connection: Screw Clamp Contact Configuration: 3-Pole (3 NO) Manufacturer: SCHNEIDER ELECTRIC Mounting: 35mm DIN Rail Standard: UL Listed (E164862 / NLDX) - CSA Certified (LR43364 3211 04) - IEC Rated (60647-4) - CE Marked - RoHS Compliant Sub Brand: TeSys Type: Non-Reversing Contactor

Specs

–
Amperage:

65

Poles:

3

Position:

Normally Open

Normally Closed

Voltage:

110v

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy